Shop FLASH FURNITURE
See all product information
Create Account
Patio Chair
- Mfr # DHF-340-APP-WH-GG
- Zoro # G625078047
product price:Â
$
65.95
/ea
Key Features
Seat Height
17 3/4 in
Features
Contoured Seat, Fixed Non-Slip PVC Floor Glides, Slatted Backrest, UV Fade Resistant
Back Material
Plastic
Chair Depth
19 1/2 in
Chair Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DHF-340-APP-WH-GG
- Zoro #
- G625078047
- UPC #
- 0196861197406
- Country of Origin
- China
- Features
- Contoured Seat, Fixed Non-Slip PVC Floor Glides, Slatted Backrest, UV Fade Resistant
- Back Material
- Plastic
- Item
- Patio Chair
- Number of Seating Positions
- 1
- Weight Capacity
- 300 lb
- Seat Material
- Plastic
- Frame Color
- White
- Assembly
- Assembled
- Frame Material
- Plastic
- Resistance Properties
- UV Resistant
- Product Type
- Patio Chair
- Chair Weight
- 16 lb
- Number of Chairs
- 1
Dimensions
- Seat Height
- 17 3/4 in
- Chair Depth
- 19 1/2 in
- Chair Width
- 19 in
- Seat Width
- 16 in
- Seat Depth
- 17 in
- Chair Height
- 31 in
- Back Width
- 18 1/2 in
Description
Patio Chair, Assembly Assembled, Back Width 18 1/2 in, Chair Height 31 in, Chair Weight 16 lb, Features Contoured Seat, Fixed Non-Slip PVC Floor Glides, Slatted Backrest, UV Fade Resistant, Finish Not Applicable, Frame Color White, Frame Material Plastic, Includes Assembly Tools Not Applicable, Number of Chairs 1, Number of Seating Positions 1, Product Type Patio Chair, Resistance Properties UV Resistant, Seat Color Black, Seat Depth 17 in, Seat Height 17 3/4 in, Seat Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.