Patio Set-35" Table-4 Chairs-Red Umbrella-Base

  • Mfr # XU-DG-810060064-UB19BRD-GG

  • Zoro # G503677133


product price:  $1,167.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Height
29.5
Color
Red
Material
Aluminum, Cement, Metal, Plastic, Polyester, Steel, Thermoplastic
Weight
140.3
Capacity
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XU-DG-810060064-UB19BRD-GG
Zoro #
G503677133
UPC #
840196339238
Country of Origin
China

Dimensions

Overall Height
29.5
Overall Length
35.25
Overall Width
35.25

Details

Color
Red
Material
Aluminum, Cement, Metal, Plastic, Polyester, Steel, Thermoplastic
Weight
140.3
Capacity
300

Description

Everything you need to provide a cool, shady spot for dining or relaxing at your home or business is in this 7 piece patio set. Patrons love to dine al fresco and this all-weather dining set won't disappoint. The trending natural colored synthetic faux teak slats contrast beautifully with the black metal frames and blend seamlessly in almost any decor. The included red polyester umbrella with base will protect your electronics and pets from overheating. Entertain guests at your home or restaurant with this on-trend outdoor seating bundle. The 18 gauge steel frame of the patio table features metal screw construction that holds up to 300 Lbs. static weight capacity to effortlessly hold your favorite dishes while the 12 gauge aluminum patio chairs stack up to 27 high for storage or cleaning. The 30+ UV treated polyester umbrella boasts push button tilt to keep you shaded no matter where the sun is. Powder coating on the dining table, chairs and 1.75 inch aluminum umbrella pole resists nicks and scratches and is weather-resistant for year-round use though care should be taken to protect from prolonged periods of wet weather. 8 solid steel ribs give this outdoor table umbrella a uniform shape that will hold up to light breezes and rain. Whether your furnishing your residential or commercial space, a quick setup is essential. For your convenience, the club chairs arrive ready to use and the outdoor patio table assembles in 30 minutes or less with the included step-by-step instructions. For the umbrella, simply press down the lock button and attach the pole extension for quick setup in under 10 minutes. Your new outdoor dining table and chairs wipe clean with a damp cloth and the umbrella cleans with a water based cleaner. Fixed glides on the patio table and chairs will maintain the appearance of your hard flooring surfaces when being used indoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.