Shop FLASH FURNITURE

Patio Table and Chair Set

  • Mfr # SDA-AD641011-80-2107-BK-NAT-GG
  • Zoro # G825078021

product price: 
$
522.99
/ea
Free Shipping & Returns

Key Features

Table Finish
Powder Coated
Table Shape
Square
Includes Umbrella
No Umbrella
Tabletop Thickness
1 1/2 in
Table Height
29 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDA-AD641011-80-2107-BK-NAT-GG
Zoro #
G825078021
UPC #
0196861149795
Country of Origin
China
Table Finish
Powder Coated
Table Shape
Square
Includes Umbrella
No Umbrella
Product Type
Bistro Table Set
Resistance Properties
Weather Resistant
Stackable Chairs
Yes
Table Frame Material
Aluminum
Chair Finish
Powder Coated
Includes Umbrella Hole
No
Assembly
Unassembled
Includes Assembly Tools
Yes
Table Weight
20.7 lb
Item
Patio Table and Chair Set
Chair Seat Material
Fabric
Chair Frame Color
Brown
Table Frame Color
Brown
Chair Back Color
Black
Tabletop Color
Black
Includes Seat Cushions
No
Chair Weight Capacity
400 lb
Chair Back Material
Fabric
Table Weight Capacity
200 lb
Maximum Number of Table Seats
2
Chair Seat Color
Black
Chair Frame Material
Aluminum
Features
Chairs Arrive Preassembled and Table Assembles Easily in Under Ten Minutes, Fixed Floor Glides Protect Indoor Flooring Surfaces, Wipe Clean with a Damp Cloth
Number of Chairs
2
Tabletop Material
Glass

Dimensions

Tabletop Thickness
1 1/2 in
Table Height
29 1/2 in
Table Length
31 1/2 in
Table Width
31 1/2 in
Chair Back Width
16 1/4 in
Seat Height
18 in
Chair Height
35 in

Description

Patio Table and Chair Set, Chair Seat Material Fabric, Includes Umbrella Hole No, Number of Chairs 2, Table Diameter Not Applicable, Table Height 29 1/2 in, Table Weight 20.7 lb, Tabletop Color Black, Tabletop Material Glass, Chair Seat Color Black, Chair Weight Capacity 400 lb, Includes Umbrella No Umbrella, Table Frame Material Aluminum, Table Length 31 1/2 in, Table Shape Square, Assembly Unassembled, Chair Height 35 in, Chair Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.