Shop FLASH FURNITURE

Patio Table and Chair Set

  • Mfr # SDA-AD641011-80-4107-BLKWH-LTNAT-GG
  • Zoro # G125078059

product price: 
$
824.99
/ea
Free Shipping & Returns

Key Features

Number of Chairs
4
Includes Umbrella
No Umbrella
Chair Frame Color
Brown
Resistance Properties
Weather Resistant
Table Height
29 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDA-AD641011-80-4107-BLKWH-LTNAT-GG
Zoro #
G125078059
UPC #
0196861149825
Country of Origin
China
Number of Chairs
4
Includes Umbrella
No Umbrella
Chair Frame Color
Brown
Resistance Properties
Weather Resistant
Maximum Number of Table Seats
4
Includes Umbrella Hole
No
Product Type
Bistro Table Set
Assembly
Unassembled
Table Frame Material
Aluminum
Includes Assembly Tools
Yes
Tabletop Color
Black
Chair Seat Color
White
Table Finish
Powder Coated
Includes Seat Cushions
No
Stackable Chairs
Yes
Chair Weight Capacity
400 lb
Chair Finish
Powder Coated
Chair Seat Material
Fabric
Features
Chairs Arrive Preassembled and Table Assembles Easily in Under Ten Minutes, Fixed Floor Glides Protect Indoor Flooring Surfaces, Wipe Clean with a Damp Cloth
Table Weight Capacity
200 lb
Table Shape
Square
Chair Back Color
White
Tabletop Material
Glass
Chair Frame Material
Aluminum
Item
Patio Table and Chair Set
Table Weight
20.7 lb
Chair Back Material
Fabric
Table Frame Color
Brown

Dimensions

Table Height
29 1/2 in
Table Width
31 1/2 in
Seat Height
18 in
Chair Back Width
16 1/4 in
Table Length
31 1/2 in
Chair Height
35 in
Tabletop Thickness
1 1/2 in

Description

Patio Table and Chair Set, Chair Seat Material Fabric, Includes Umbrella Hole No, Number of Chairs 4, Table Diameter Not Applicable, Table Height 29 1/2 in, Table Weight 20.7 lb, Tabletop Color Black, Tabletop Material Glass, Chair Seat Color White, Chair Weight Capacity 400 lb, Includes Umbrella No Umbrella, Table Frame Material Aluminum, Table Length 31 1/2 in, Table Shape Square, Assembly Unassembled, Chair Height 35 in, Chair Finish Powder Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.