Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSD-6049SEC-PEW-GG
Zoro #
G3620193
UPC #
847254077118
Country of Origin
Unknown
Dimensions
Overall Depth
38" to 92"
Overall Height
36"
Details
Series
Signature
Frame Material
Plastic
Shape
U-Shaped
Number of Compartments
5
Description
Pewter Fabric U-Sectional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.