Peyton 11x14 Shadow Box Display Case with Linen Liner, 8 Push Pins and Solid Pine Wood Frame in Whitewash

  • Mfr # HMHD-23M010YBN-WHTWSH-1114-GG

  • Zoro # G310877528


product price:  $28.39
/ea

Key Features

Length (In.)
2 in
Width
11.5 in
Color
White Wash
Shape
Rectangle
Material
Acrylic, Foam, Linen, Medium Density Fiberboard, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HMHD-23M010YBN-WHTWSH-1114-GG
Zoro #
G310877528
UPC #
196861125164
Country of Origin
China

Dimensions

Length (In.)
2 in
Width
11.5 in

Details

Color
White Wash
Shape
Rectangle
Material
Acrylic, Foam, Linen, Medium Density Fiberboard, Wood

Description

Keep old concert tickets, baby pictures, flowers from your first date and other memorabilia proudly displayed and free from dust or damage when you purchase this 11x14 shadow box display case with 8 included push pins. Fronted by a high clarity acrylic window with fade resistant UV protection and backed by a foam board with a beautiful linen overlay, your mementos will always look great. Constructed from solid pine wood, available in multiple finishes, this display case features a powder coated lock for and hinges for safety as well as easy access. This display frame shadow box can sit on any level surface or be wall mounted and comes with a saw tooth hanger already installed as well as the hanging hardware. Perfect for gift giving, you can offer as a blank space for upcoming memories, or fill with items from your shared past for a sweet, thoughtful wedding, baby shower, or anniversary gift for your loved ones. Wipe the wooden frame clean with a dry cloth and use a neutral cleaner on the acrylic window to maintain the appearance of this stunning shadow box.


  • Contemporary 11 x 14 Shadow Box Display Case with 8 Push Pins
  • Whitewash
  • High Clarity Acrylic Viewing Window with Fade Resistant UV Protection
  • Foam Back Board with Beige Linen Overlay
  • Solid Pine Wood Frame
  • Black Powder Coated Lock and Hinges
  • May Be Shelf Sitting or Wall Mounted
  • Hanging Hardware Included
  • Wooden Frame Wipes Clean with a Dry Cloth
  • Clean Acrylic Window with a Neutral Cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.