Shop FLASH FURNITURE
See all product information
Create Account
Premium Steel Folding Chair with Left Handed Tablet Arm, PK2
- Mfr # 2-HF-309AST-LFT-GG
- Zoro # G2788985
product price:Â
$
135.99
/pk of 2, $68.00/ea
Free Shipping & Returns
Key Features
Color
Beige
Style
Folding Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-HF-309AST-LFT-GG
- Zoro #
- G2788985
- UPC #
- 847254052030
- Country of Origin
- Taiwan, Province of China
- Item
- Premium Steel Folding Chair with Le,PK2
- Color
- Beige
- Style
- Folding Chair
Description
Premium Steel Folding Chair with Le,PK2, Package Quantity 2
- Set of 2 Multipurpose Tablet Arm Chairs
- Compact Sized Desk
- Designed for Commercial Use
- Classic Folding Chair: 22mm x 1.2mm Round Steel Pipe Frame, Non-Marring Floor Glides
- Double Hinged, Double Support Braces
- Tablet Arm: Outer Width: 12.25", Inner Width: 9.5", Depth: 15.75"D
- Left Handed Folding Tablet Arm
- High Pressure Laminate Surface with Edge Band
- Made In Taiwan; TAA Compliant
- No Assembly Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.