Shop FLASH FURNITURE
See all product information
Create Account
Purple 2' x 3' Abstract Design Accent Area Rug
- Mfr # ACD-RGTRZ863-23-PU-GG
- Zoro # G003676995
product price:Â
$
36.75
/ea
Key Features
Size
2 ft x 3 ft
Color
Purple
Material
Olefin, Polypropylene
Overall Width
24
Weight
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACD-RGTRZ863-23-PU-GG
- Zoro #
- G003676995
- UPC #
- 840196360331
- Country of Origin
- Indonesia
- Color
- Purple
- Material
- Olefin, Polypropylene
- Weight
- 2
Dimensions
- Size
- 2 ft x 3 ft
- Overall Width
- 24
- Overall Height
- 0.5
- Overall Length
- 36
Description
Glamour and sophistication abound in the scraped abstract pattern of this unique accent area rug. This versatile contemporary accent rug allows you to add warmth to hardwood floors, add color in multiple spaces, and protects flooring in high-traffic areas. This high pile area rug can be a warm place for your feet by the bed or an accent in your design scheme. Modern rugs provide several benefits in the home. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.