
Purple 2' x 3' Modern Color Blocked Area Rug (Discontinued)
- Mfr # ACD-RGTRZ861-23-PU-GG
- Zoro # G403676762
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ACD-RGTRZ861-23-PU-GG
Zoro #
G403676762
UPC #
840196360034
Country of Origin
Indonesia
Dimensions
Size
2 ft x 3 ft
Overall Height
0.5
Overall Width
24
Overall Length
36
Details
Color
Purple
Material
Olefin, Polypropylene
Weight
2
Description
If you love modern art, then the abstract color blocked pattern of this area rug is just the ticket to complete your design scheme. Offering not only striking looks, this versatile contemporary accent rug allows you to add warmth to hardwood floors, color in multiple spaces, and protects flooring in high-traffic areas. This high pile area rug can be a warm place for your feet by the bed, in front of your couch, or in the hallway. Modern materials allow today's rugs to last for years. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.