Purple 6' x 9' Abstract Design Accent Area Rug

  • Mfr # ACD-RGTRZ860-69-PU-GG

  • Zoro # G403676830


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Color
Purple
Material
Olefin, Polypropylene
Weight
23
Size
6 ft x 9 ft
Overall Width
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ACD-RGTRZ860-69-PU-GG
Zoro #
G403676830
UPC #
840196359786
Country of Origin
Indonesia

Dimensions

Size
6 ft x 9 ft
Overall Width
72
Overall Height
0.5
Overall Length
108

Details

Color
Purple
Material
Olefin, Polypropylene
Weight
23

Description

Modern art looks great in more places than just on the wall with the distinctive abstract pattern of this area rug. This versatile contemporary accent rug allows you to add warmth to hardwood floors, add color in multiple spaces, and protects flooring in high-traffic areas. This high pile area rug can be a warm place for your feet by the bed or an accent in your design scheme. Modern rugs provide several benefits in the home. Made from olefin fibers, this cutting edge area rug is stain and water resistant, colorfast, and provides a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.