Purple Metal Table, 31.5SQ

  • Mfr # ET-CT002-1-PUR-GG

  • Zoro # G3607998


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Shape
Square
Width
31.5"
Length
31.5"
Height
29.5"
Tabletop Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET-CT002-1-PUR-GG
Zoro #
G3607998
UPC #
889142049845
Country of Origin
China

Dimensions

Width
31.5"
Length
31.5"
Height
29.5"
Depth
31-1/2"

Details

Item
Purple Metal Table,31.5SQ
Shape
Square
Tabletop Material
Metal
Tabletop Color
Purple
Frame Color
Purple
Frame Material
Metal
Assembled/Unassembled
Unassembled
Material
Metal, Rubber (Floor Glides)
Type
Indoor-Outdoor Table
Color
Purple

Description

Purple Metal Table,31.5SQ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.