
Pyramid Outdoor Patio Heater-Silver -7.5 Feet Tall
Mfr # NAN-FSDC-01-SL-GG
Zoro # G801839950
product price:Â $533.99
/ea
Free Shipping & Returns
Key Features
Material
Metal, Stainless Steel
Length
22.25
Width
22.25
Height
90
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NAN-FSDC-01-SL-GG
Zoro #
G801839950
UPC #
889142994121
Country of Origin
China
Dimensions
Length
22.25
Width
22.25
Height
90
Overall Width
22.25
Overall Length
22.25
Overall Height
90
Details
Material
Metal, Stainless Steel
Color
Silver
Weight
55
Description
Add time to your outdoor calendar for dining or lounging at your home or business when you purchase one or more of this 42,000 BTU pyramid shaped outdoor patio heater. The improved appearance of today's outside heaters will complement your outdoor furnishings and will lend a wow factor to open-air commercial events. This silver propane patio heater has a 3-6 foot heat radius that quickly chases away the chill from dropping temperatures and the attached wheels allow it to be easily moved from place to place as needed. Made from premium stainless steel, and boasting metal screw construction, this outdoor heater is built to last and will be a welcomed addition to your outdoor living areas. A 20 lb. LP propane cylinder fits snugly in the tank housing and will provide hours of warmth for your guests. All assembly tools, including a phillips screwdriver and open ended wrench, are included so you can have your new radiant heating appliance put together in less than 60 minutes. Pair this contemporary outdoor heater with our set of 4 all-weather poly resin wood adirondack chairs for a complete setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.