
Quincy Flag and Certificate Display Case, Solid Pine Wood Flag Shadow Box, Mahogany Finish
Mfr # HMHD-22M192Y-MHG-GG
Zoro # G610040950
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Width
26.5 in
Length (In.)
4.5 in
Color
Mahogany
Material
Glass, Pine Wood
Shape
Pentagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HMHD-22M192Y-MHG-GG
Zoro #
G610040950
UPC #
196861085130
Country of Origin
China
Dimensions
Width
26.5 in
Length (In.)
4.5 in
Details
Color
Mahogany
Material
Glass, Pine Wood
Shape
Pentagon
Description
Pay tribute to the military member, first responder, or scout troop member in your life with this flag display case with certificate holder. The lower display area has a plastic sleeve with hook and loop fasteners for certificates that allow for easy movement and attachment to the backing board and you can also add medals or badges to the backer board for a beautiful display. The upper triangular shadow box will hold a 9x5 folded memorial flag and folding instructions are included for your convenience. Constructed from hand selected solid pine wood and thick, protective glass, this flag case is able to be wall mounted and comes with a saw tooth hanger already installed as well as a wall anchor and screw or you can display it on any level shelf or fireplace mantel. The removable back uses rotating metal clips that close into a groove to ensure the case stays shut but can be easily opened if you want to make any changes to the display. This case accommodates burial flags and is also available in a 3x5 model to suit your needs as well as multiple colors to match your decor. Wipe clean with a dry cloth to maintain the appearance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.