Rachel Contemporary Multi-Position Recliner and Ottoman w/Wrapped Base in Gray LeatherSoft
- Mfr # BT-7862-GY-GG
- Zoro # G010087524
Key Features
Specifications
Product Information
- MFR #
- BT-7862-GY-GG
- Zoro #
- G010087524
- UPC #
- 196861118814
- Country of Origin
- China
Dimensions
- Width
- 27.25 in
- Length
- 39 in
Details
- Material
- Foam, Leather/Faux Leather, Metal
- Color
- Gray
- Capacity
- 300 lbs
Description
Turn your smart bulbs to your favorite color, pull on your favorite knitted cardigan, and snuggle into this recliner and ottoman set. When you need a great place to kick back and relax with your tablet or catch up on your journaling, this recliner with footrest set is a must have. Soft and durable LeatherSoft upholstery gives you a comfortable, soothing place to land. Ease into this luxurious chair that features a back and seat generously padded with CAL 117 fire retardant foam. An integrated headrest paired with plush upholstered arms allow you relax and let the tension leave your body. Multiple adjustment features allow you to create the custom fit you need. A knob, conveniently located under the right arm, brings the chair from fully reclined to upright. The 360 degree swivel seat allows you to reach multiple surfaces. Improve your circulation, relieve back pain and reduce stress with this high back lever recliner. This contemporary recliner with matching ottoman is a comfortable place to spend a little quality time. Easily clean spills with a water-based cleaner to keep this reclining chair looking great.
- •Multi-Position Recliner and Ottoman with Wrapped Base
- •LeatherSoft Upholstery in Gray
- •Padded Back and Seat with CAL 117 Fire Retardant Foam
- •Holds up to 300 lbs. Static Weight
- •Perfect for Home Use
- •This Product Cannot Ship to Canada
- •Assembles in 1 Hour or Less
- •Spot Clean with Damp Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.