Rawcliffe Work Table, 18 Gauge Stainless Steel Top Shelf and Double Overshelves and Undershelf
- Mfr # NH-WT-2448-OSH-GG
- Zoro # G515939236
Key Features
Specifications
Details
- MFR #
- NH-WT-2448-OSH-GG
- Zoro #
- G515939236
- UPC #
- 196861190490
- Country of Origin
- China
- Capacity
- 600 lbs
- Color
- Stainless Steel
- Material
- Galvanized Steel, Stainless Steel
- Shape
- Rectangle
Dimensions
- Width
- 48 in
- Length
- 24 in
Description
Give yourself some extra space for catering parties or setting up the buffet line at your eatery or bistro and increase functionality in your busy restaurant kitchen with this 24 x 48 commercial kitchen prep and work table with double overshelves, dual galvanized steel undershelf and casters. This steel commercial work table is a great space for bulk food preparation for businesses such as daycares, hotels and restaurants. The casters allow this versatile steel table to be placed against a wall or used as a freestanding kitchen island and 2 of the casters lock to keep the table where you want it. Strength and durability are important factors when choosing equipment. Made from quality materials, this metal utility table resists corrosion and holds up to 600 lbs. weight capacity while the undershelf holds up to 200 lbs. This commercial grade work table is certified to NSF quality standards reducing the chance of foodborne illness. Not only for kitchen use, this stainless prep table can be used in an outdoor kitchen away from the elements on a covered patio or deck, as a planting station in your greenhouse or a work surface in your garage. Rounded corners prevent scrapes and cuts and this multi-use work table easily assembles in under 10 minutes with the included tools. Remove any traces of food contaminants with water and a neutral detergent followed by a dry cloth to keep this shiny piece looking new.
- Commercial Grade 24" x 48"Work Table with Double Overshelves and Undershelf
- NSF Certified Stainless Steel Top Shelf
- Rounded Corners Help Prevent Accidental Injuries
- Adjustable Feet are movable up to 1" to maintain a level work surface
- 18 Gauge Steel Table Holds up to 600 lbs., Overshelves up to 110 lbs., Undershelf up to 200 Pounds
- Cleans Easily with Water and a Neutral Detergent Followed by a Dry Cloth
- Assembles Easily in 10 Minutes or Less
- Commercial Prep Table adds valuable storage and work surface space
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.