Reader Work Table, 18 Gauge Stainless Steel Top Shelf w/Poly Cutting Board and 2 Undershelves

  • Mfr # NH-WT-GU-3072-POLYTOP-GG

  • Zoro # G115939247


product price:  $803.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Capacity
600 lbs
Width
72 in
Length
30 in
Material
Galvanized Steel, Polypropylene, Stainless Steel
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NH-WT-GU-3072-POLYTOP-GG
Zoro #
G115939247
UPC #
196861190322
Country of Origin
China

Dimensions

Width
72 in
Length
30 in

Details

Capacity
600 lbs
Material
Galvanized Steel, Polypropylene, Stainless Steel
Color
Stainless Steel
Shape
Rectangle

Description

Give yourself some extra space for catering parties or setting up the buffet line at your eatery or bistro and increase functionality in your busy restaurant kitchen with this 30 x 72 commercial kitchen prep and work table with a poly cutting board overlay and dual galvanized steel undershelves. This steel commercial work table is a great space for bulk food preparation for businesses such as daycares, hotels and restaurants. Strength and durability are important factors when choosing equipment. Made from quality materials, this metal utility table resists corrosion and holds up to 600 lbs. weight capacity while the undershelves hold up to 200 lbs. static weight each. This commercial grade work table is certified to NSF quality standards reducing the chance of foodborne illness. Not only for kitchen use, this stainless prep table can be used in an outdoor kitchen away from the elements on a covered patio or deck, as a planting station in your greenhouse or a work surface in your garage. Rounded corners prevent scrapes and cuts and this multi-use work table easily assembles in under 10 minutes with the included tools. Remove any traces of food contaminants with water and a neutral detergent followed by a dry cloth to keep this shiny piece looking new.


  • Commercial Grade 30" x 72" Work Table with Poly Cutting Board Overlay and Dual Undershelves
  • NSF Certified Stainless Steel Top Shelf
  • Rounded Corners Help Prevent Accidental Injuries
  • High Pressure Poly Cutting Board Overlay
  • Adjustable Feet are movable up to 1" to maintain a level work surface
  • 18 Gauge Steel Table holds up to 600 pounds, Undershelves hold up to 200 pounds static weight each
  • Cleans Easily with Water and a Neutral Detergent Followed by a Dry Cloth
  • Assembles Easily in 10 Minutes or Less
  • Commercial Prep Table adds valuable storage and work surface space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.