Reception Chair
- Mfr # BT-827U-1-BK-GG
- Zoro # G525078055
product price:
$
530.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI BIFMA, CA 117
Overall Height
33 1/4 in
Number of Feet
4
Seat Depth
20 3/4 in
Arm Height
24 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-827U-1-BK-GG
- Zoro #
- G525078055
- UPC #
- 0196861199417
- Country of Origin
- China
- Standards
- ANSI BIFMA, CA 117
- Item
- Reception Chair
- Number of Feet
- 4
- Frame Material
- Wood
- Number of Casters/Glides
- 0
- Weight Capacity
- 300 lb
- Support Style
- Independent Legs
- Assembly
- Unassembled
- Product Type
- Armchair
- Frame Color
- Black
- Back Material
- Leather/Faux Leather
- Features
- Seat Material
- Leather/Faux Leather
Dimensions
- Overall Height
- 33 1/4 in
- Seat Depth
- 20 3/4 in
- Arm Height
- 24 3/4 in
- Back Depth
- 8 1/2 in
- Seat Width
- 20 1/2 in
- Seat Height
- 18 1/2 in
- Back Width
- 29 in
- Overall Width
- 31 in
- Seat Thickness
- 7 in
- Back Height
- 16 in
- Overall Depth
- 29 1/2 in
Description
Reception Chair, Back Color Black, Back Material Leather/Faux Leather, Frame Color Black, Frame Material Wood, Overall Depth 29 1/2 in, Overall Height 33 1/4 in, Overall Width 31 in, Product Type Armchair, Seat Color Black, Seat Depth 20 3/4 in, Seat Height 18 1/2 in, Seat Material Leather/Faux Leather, Seat Width 20 1/2 in, Standards ANSI BIFMA, CA 117, Weight Capacity 300 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Assembly Unassembled, Back Height 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.