Reception Chair, White Leather
Mfr # ZB-REGAL-810-SET-WH-GG
Zoro # G3645369
product price: $2,701.99
/eaKey Features
Office Chair Style
Reception Chair
Arm Style
Straight
Seat Material
Leather
Overall Height
27-1/2"
Overall Depth
28-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZB-REGAL-810-SET-WH-GG
Zoro #
G3645369
UPC #
847254066150
Country of Origin
China
Dimensions
Overall Height
27-1/2"
Overall Depth
28-1/2"
Width
Sofa: 79"; Loveseat: 57"; Chair: 35"
Details
Item
Reception Set
Office Chair Style
Reception Chair
Arm Style
Straight
Seat Material
Leather
Back Color
White
Back Material
Leather
Frame Material
Stainless Steel
Backrest
Taut Back
Color
Melrose White
Series
Hercules Regal
Material
Back, Seat: Leather/Faux Leather
Description
Reception Chair,White Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.