Reception Chair
- Mfr # ZB-8921C-LA-BLK-GG
- Zoro # G925078013
product price:Â
$
515.99
/ea
Free Shipping & Returns
Key Features
Arm Height
27 1/2 in
Assembly
Unassembled
Seat Height
18 in
Frame Material
Engineered Wood
Back Height
14 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZB-8921C-LA-BLK-GG
- Zoro #
- G925078013
- UPC #
- 0196861172151
- Country of Origin
- China
- Assembly
- Unassembled
- Frame Material
- Engineered Wood
- Product Type
- Modular Chair
- Seat Material
- Leather/Faux Leather
- Back Material
- Leather/Faux Leather
- Features
- Number of Feet
- 4
- Standards
- ANSI BIFMA, CA 117
- Support Style
- Independent Legs
- Frame Color
- Brown
- Weight Capacity
- 500 lb
- Item
- Modular Chair
- Number of Casters/Glides
- 0
Dimensions
- Arm Height
- 27 1/2 in
- Seat Height
- 18 in
- Back Height
- 14 1/2 in
- Seat Width
- 23 1/4 in
- Overall Width
- 28 1/4 in
- Back Width
- 23 1/2 in
- Seat Depth
- 21 in
- Overall Height
- 31 3/4 in
- Seat Thickness
- 6 1/4 in
- Overall Depth
- 31 1/2 in
Description
Modular Chair, Back Color Black, Back Material Leather/Faux Leather, Frame Color Brown, Frame Material Engineered Wood, Overall Depth 31 1/2 in, Overall Height 31 3/4 in, Overall Width 28 1/4 in, Product Type Modular Chair, Seat Color Black, Seat Depth 21 in, Seat Height 18 in, Seat Material Leather/Faux Leather, Seat Width 23 1/4 in, Standards ANSI BIFMA, CA 117, Weight Capacity 500 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Assembly Unassembled, Back Height 14 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.