Shop FLASH FURNITURE
See all product information
Create Account
Reception Chair
- Mfr # ZB-8921C-LA-COGNAC-GG
- Zoro # G225078041
product price:Â
$
515.99
/ea
Free Shipping & Returns
Key Features
Features
Overall Width
28 1/4 in
Standards
ANSI BIFMA, CA 117
Assembly
Unassembled
Seat Depth
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZB-8921C-LA-COGNAC-GG
- Zoro #
- G225078041
- UPC #
- 0196861172168
- Country of Origin
- China
- Item
- Modular Chair
- Features
- Standards
- ANSI BIFMA, CA 117
- Assembly
- Unassembled
- Product Type
- Modular Chair
- Weight Capacity
- 500 lb
- Back Material
- Leather/Faux Leather
- Support Style
- Independent Legs
- Seat Material
- Leather/Faux Leather
- Number of Casters/Glides
- 0
- Frame Color
- Brown
- Number of Feet
- 4
- Frame Material
- Engineered Wood
Dimensions
- Overall Width
- 28 1/4 in
- Seat Depth
- 21 in
- Overall Height
- 31 3/4 in
- Overall Depth
- 31 1/2 in
- Back Height
- 14 1/2 in
- Seat Height
- 18 in
- Back Width
- 23 1/2 in
- Seat Width
- 23 1/4 in
- Arm Height
- 27 1/2 in
- Seat Thickness
- 6 1/4 in
Description
Modular Chair, Back Color Brown, Back Material Leather/Faux Leather, Frame Color Brown, Frame Material Engineered Wood, Overall Depth 31 1/2 in, Overall Height 31 3/4 in, Overall Width 28 1/4 in, Product Type Modular Chair, Seat Color Brown, Seat Depth 21 in, Seat Height 18 in, Seat Material Leather/Faux Leather, Seat Width 23 1/4 in, Standards ANSI BIFMA, CA 117, Weight Capacity 500 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Assembly Unassembled, Back Height 14 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.