This item is Discontinued.

Flash Furniture Recliner, 38" to 68" x 43-1/2", Upholstery Color: Brown BT-70259-2-BRN-GG

This item is Discontinued.

Flash Furniture

Recliner, 38" to 68" x 43-1/2", Upholstery Color: Brown (Discontinued)

Mfr # BT-70259-2-BRN-GG
Zoro # G3613911
UPC # 847254071321
Country of Origin China
Category Recliners
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BT-70259-2-BRN-GG
Zoro #
G3613911
UPC #
847254071321
Country of Origin
China

Dimensions

Overall Depth
38" to 68"
Overall Height
43-1/2"

Details

Weight Capacity
250 lb.
Series
Eclipse
Frame Material
Metal
Number of Compartments
2
Item
Recliner
Category Type
Recliner
Upholstery Color
Brown
Color
Brown

Description

Brown Leather Theater - 2 Seat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.