This item is Discontinued.
This item is Discontinued.
Recliner, 38" to 68" x 43-1/2", Upholstery Color: Brown, Frame Material: Metal (Discontinued)
Mfr #
BT-70259-2-P-BRN-GG
Zoro #
G3613799
UPC # 889142054184
Country of Origin China
Category Recliners
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BT-70259-2-P-BRN-GG
Zoro #
G3613799
UPC #
889142054184
Country of Origin
China
Dimensions
Overall Depth
38" to 68"
Overall Height
43-1/2"
Details
Weight Capacity
250 lb.
Series
Eclipse
Frame Material
Metal
Number of Compartments
2
Item
Recliner
Category Type
Recliner
Upholstery Color
Brown
Color
Brown
Description
Brown Leather Theater - 2 Seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.