Shop FLASH FURNITURE

Rectangle 21.875 W, 26.625 L, 23.5 H, Plastic, Steel, Brown

  • Mfr # YU-YCY-098-0032-RECT-TBL-NAT-GG

  • Zoro # G3009965


product price: 
$
159.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
21.875
Length
26.625
Height
23.5
Tabletop Material
Plastic, Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YU-YCY-098-0032-RECT-TBL-NAT-GG
Zoro #
G3009965
UPC #
889142529835
Country of Origin
China
Shape
Rectangle
Tabletop Material
Plastic, Steel
Tabletop Color
Brown
Frame Color
Natural
Frame Material
Plastic
Assembled/Unassembled
Unassembled
Color
Natural

Description

Encourage creativity in budding students with specialty designed classroom furniture to encourage learning. Designed for safety around rambunctious toddlers, the table has rounded corners and the plastic stack chairs are constructed of metal-free materials. This activity table set serves as a play table or kids dining table in the classroom or home. Built for comfort, the shell chairs are a one-piece contoured designed to promote proper posture. Not only are these chairs designed properly, but they are lightweight so kids can feel independent by moving the chairs themselves. With this play activity table set setup in the playroom you're always prepared for play dates and birthday parties. Low in maintenance, these toddler chairs and activity table wipe clean with ease after snacks. This play activity table set will be your all purpose set for meal time, snacks, crafts and learning activities. As your child grows out of the 10" seat chair, replace with our 12" plastic stackable school chair or 13.25" plastic stackable school chair.


  • Kids Table and Chair Set with 10.5" High Seats
  • Rectangle Bowtie Table: 19.125"-21.875"W x 26.625"L x 14.5-23.5"H; 220 lb. Static Load Capacity
  • 1" Thick Smooth Laminate Top with Safety Rounded Corners
  • Height Adjustable Steel Legs adjust in 1" increments
  • Plastic Stack Chair: 12.625"W x 13.5"D x 20"H; 154 lb. Static Load Capacity
  • Back Size: 11"W x 10.75"H; Seat Size: 10"W x 10"D x 10.5"H
  • Contoured polypropylene shell
  • No metal parts prevent injury to small children
  • Recommended for Preschool Ages
  • Ideal for use in the home, classroom, preschool, daycare, church or playroom

Ratings & reviews