Rectangle 30 in L, 24 in W, Gray

  • Mfr # XU-GYTB-2430-T2222B-GG

  • Zoro # G915574020


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24 in
Length
30 in
Tabletop Material
Cast Iron, Engineered Wood: Medium Density Fiberboard, Laminate, PVC, Steel
Tabletop Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-GYTB-2430-T2222B-GG
Zoro #
G915574020
UPC #
196861191671
Country of Origin
China

Dimensions

Width
24 in
Length
30 in

Details

Shape
Rectangle
Tabletop Material
Cast Iron, Engineered Wood: Medium Density Fiberboard, Laminate, PVC, Steel
Tabletop Color
Gray
Capacity
300 lbs

Description

Complete your restaurant, break room or cafeteria with this table top and base configuration. This set is designed for commercial use to withstand the daily rigors in the hospitality industry. This set will also make a great option for your home as a dining table or in the rec room. The reversible white or gray top allows you to choose your color of choice and then affix to the base. Surface is heat, scratch and moisture resistant. Use a mild detergent and water to keep your tables spotless. Whether you are just starting your business or upgrading your furniture this table set will complete the look.


  • Restaurant Dining Table with Crisscross Bar Height Base
  • 1.125" Thick Top
  • Black Edge Band
  • High Impact Melamine Core
  • Heat, Scratch and Moisture Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products