Rectangle 30 in L, 24 in W, Gray
- Mfr # XU-GYTB-2430-TR18B-3CFR-GG
- Zoro # G915574013
Key Features
Specifications
Details
- MFR #
- XU-GYTB-2430-TR18B-3CFR-GG
- Zoro #
- G915574013
- UPC #
- 196861191664
- Country of Origin
- China
- Shape
- Rectangle
- Tabletop Material
- Cast Iron, Engineered Wood: Medium Density Fiberboard, Laminate, PVC, Steel
- Tabletop Color
- Gray
- Capacity
- 300 lbs
Dimensions
- Width
- 24 in
- Length
- 30 in
Description
Complete your restaurant, break room or cafeteria with this table top and base configuration. This set is designed for commercial use to withstand the daily rigors in the hospitality industry. This set will also make a great option for your home as a dining table or in the rec room. The reversible white or gray top allows you to choose your color of choice and then affix to the base. Surface is heat, scratch and moisture resistant. Use a mild detergent and water to keep your tables spotless. Whether you are just starting your business or upgrading your furniture this table set will complete the look.
- Restaurant Dining Table with Round Bar Height Base & Footring
- 1.125" Thick Top
- Black Edge Band
- High Impact Melamine Core
- Heat, Scratch and Moisture Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.