Rectangle 31.5" W, 63" L, 29.5" H, Metal, Green
- Mfr # ET-CT005-4-30-GN-GG
- Zoro # G3608180
product price:Â
$
685.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
31.5"
Length
63"
Height
29.5"
Tabletop Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET-CT005-4-30-GN-GG
- Zoro #
- G3608180
- UPC #
- 889142049319
- Country of Origin
- China
- Shape
- Rectangle
- Tabletop Material
- Metal
- Tabletop Color
- Green
- Frame Color
- Green
- Frame Material
- Metal
- Assembled/Unassembled
- Unassembled
- Color
- Green
- Material
- Metal; Rubber (Floor Glides)
- Includes
- (1) Table; (4) Stack Chairs
- Weight Capacity
- 330 lb. (Chair)
- Type
- Indoor-Outdoor Table Set
Dimensions
- Width
- 31.5"
- Length
- 63"
- Height
- 29.5"
Description
Green Metal Table Set,31-1/2"X63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.