Rectangle 36 in W, 60 in L, Rubberwood (Parawood)
- Mfr # KER-T-851-BRN-60-GG
- Zoro # G010040581
Key Features
Specifications
Details
- MFR #
- KER-T-851-BRN-60-GG
- Zoro #
- G010040581
- UPC #
- 196861114267
- Country of Origin
- Malaysia
- Shape
- Rectangle
- Tabletop Material
- Rubberwood (Parawood)
- Color
- Light Cappuccino
- Weight Capacity
- 300 lbs
Dimensions
- Width
- 36 in
- Length
- 60 in
Description
If you're looking for a dining table that will look great in both commercial and residential environments then look no further. The trestle style base of this 60 solid wood dining table instantly upgrades the look of your dining room, kitchen, or commercial hospitality areas while comfortably seating up to 6 adults. Crafted from solid wood with a 3/4 inch thick table top and sturdy 2.25 square legs, this dining table can hold up to 300 lbs. static weight making it ideal for commercial environments as well as everyday use in busy households. The water-resistant top stands up to liquids while the fixed plastic floor glides prevent damage to your hard flooring surfaces. Best of all, this traditional style dining table assembles quickly and easily and wipes clean with a damp cloth. Light Cappuccino Finish.
- •Traditional Style Commercial Grade 60 Inch Dining Table for 6 with Trestle Base
- •Light Cappuccino Finish
- •3 Inch Apron
- •Solid Wood Construction Holds up to 300 LBS. Static Weight
- •2.25" Square Legs with Fixed Floor Glides
- •Water Resistant Finish
- •Assembles in 30 Minutes or Less
- •Wipe Clean with a Damp Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.