Rectangle 36.25 in W, 47 in L, Rubberwood (Parawood)
- Mfr # KER-T-217-WEN-47-GG
- Zoro # G910040582
Key Features
Specifications
Product Information
- MFR #
- KER-T-217-WEN-47-GG
- Zoro #
- G910040582
- UPC #
- 196861114199
- Country of Origin
- Malaysia
Dimensions
- Width
- 36.25 in
- Length
- 47 in
Details
- Shape
- Rectangle
- Tabletop Material
- Rubberwood (Parawood)
- Weight Capacity
- 300 lbs
- Color
- Wenge Matte
Description
Whether gathering with family and friends for a meal or updating the look of your restaurant or bistro, the timeless style of this 47 solid wood dining table for 4 will help you upgrade the look of any dining space. Crafted from solid wood with a 3/4 inch thick table top and 2.5 tapered legs, this dining table can hold up to 300 lbs. static weight making it ideal for the hospitality industry as well as everyday use in busy households. The water-resistant top stands up to liquids while the fixed plastic floor glides prevent damage to your hard flooring surfaces. Best of all, this commercial grade dining table assembles quickly and easily and wipes clean with a damp cloth.
- •Traditional Style Commercial Grade 47 Inch Dining Table for 4
- •Wenge Matte Finish
- •2.5 Inch Offset Apron
- •Solid Wood Construction Holds up to 300 LBS. Static Weight
- •2.5" Tapered Legs with Fixed Floor Glides
- •Water Resistant Finish
- •Assembles in 30 Minutes or Less
- •Wipe Clean with a Damp Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.