Rectangle 36.25 in W, 60 in L, Rubberwood (Parawood)

  • Mfr # KER-T-217-BRN-60-GG

  • Zoro # G410040570


product price:  $337.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
36.25 in
Length
60 in
Tabletop Material
Rubberwood (Parawood)
Weight Capacity
300 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KER-T-217-BRN-60-GG
Zoro #
G410040570
UPC #
196861114205
Country of Origin
Malaysia

Dimensions

Width
36.25 in
Length
60 in

Details

Shape
Rectangle
Tabletop Material
Rubberwood (Parawood)
Weight Capacity
300 lbs
Color
Brown Matte

Description

Whether gathering with family and friends for a meal or updating the look of your restaurant or bistro, the timeless style of this 60 solid wood dining table for 6 will help you upgrade the look of any dining space. Crafted from solid wood with a 3/4 inch thick table top and 2.5 tapered legs, this dining table can hold up to 300 lbs. static weight making it ideal for the hospitality industry as well as everyday use in busy households. The water-resistant top stands up to liquids while the fixed plastic floor glides prevent damage to your hard flooring surfaces. Best of all, this commercial grade dining table assembles quickly and easily and wipes clean with a damp cloth.


  • •Traditional Style Commercial Grade 60 Inch Dining Table for 6
  • •Brown Matte Finish
  • •2.5 Inch Offset Apron
  • •Solid Wood Construction Holds up to 300 LBS. Static Weight
  • •2.5" Tapered Legs with Fixed Floor Glides
  • •Water Resistant Finish
  • •Assembles in 30 Minutes or Less
  • •Wipe Clean with a Damp Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.