Shop OAKLAND LIVING
Create Account
Rose Cast Metal 3 Piece Bistro Set - Verdi Green
Mfr # 3705-VN
Zoro # G116300947
product price:Â $252.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3705-VN
- Zoro #
- G116300947
- UPC #
- 730050036093
- Country of Origin
- China
Description
Furniture reflects designs that are current or en vogue. It does not necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality durability stability and with standing capacity for generations. We provide unique creative and innovative inspiring designs luxurious look texture for all kind of space and variety of selections for shopping. Features -3 Piece -23.5 in. Cast Aluminum Top Table & 2 Chairs -9 ft. Metal framed umbrella with crank plus tilt system and heavy duty cast iron stand -Umbrella opening -Assembly required -Wipe clean Specifications - Color: Verdi Green - Material: Cast aluminum & cast iron - Chair Dimension: 33.8 H x 16 W x 17 D - Table Dimension: 26.5 H x 23.5 W x 23.5 D - Weight: 48 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.