Rectangle 36.25 in W, 60 in L, Rubberwood (Parawood)

  • Mfr # KER-T-799-GRY-60-GG

  • Zoro # G910040575


product price:  $401.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
36.25 in
Length
60 in
Tabletop Material
Rubberwood (Parawood)
Weight Capacity
300 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KER-T-799-GRY-60-GG
Zoro #
G910040575
UPC #
196861114243
Country of Origin
Malaysia

Dimensions

Width
36.25 in
Length
60 in

Details

Shape
Rectangle
Tabletop Material
Rubberwood (Parawood)
Color
Antique Gray
Weight Capacity
300 lbs

Description

Upgrade the look of your dining room, kitchen, or commercial hospitality areas with the timeless style of this 60 solid wood dining table for 6. Crafted from solid wood with a 3/4 inch thick table top and 3 turned decorative legs, this dining table can hold up to 300 lbs. static weight making it ideal for commercial environments as well as everyday use in busy households. The water-resistant top stands up to liquids while the fixed plastic floor glides prevent damage to your hard flooring surfaces. Best of all, this traditional style dining table assembles quickly and easily and wipes clean with a damp cloth.


  • •Traditional Style Commercial Grade 60 Inch Dining Table for 6
  • •Antique Gray Finish
  • •3 Inch Triple Grooved Apron
  • •Solid Wood Construction Holds up to 300 LBS. Static Weight
  • •3" Turned Decorative Legs with Fixed Floor Glides
  • •Water Resistant Finish
  • •Assembles in 30 Minutes or Less
  • •Wipe Clean with a Damp Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.