Rectangle 40 in W, 108 in L, 30 in H, Pine Wood, Pinus Glabra, Steel, Mahogany
- Mfr # XA-F-108X40-MG-GG
- Zoro # G708639004
product price:Â
$
749.99
/ea
Key Features
Shape
Rectangle
Width
40 in
Length
108 in
Height
30 in
Tabletop Material
Pine Wood, Pinus Glabra, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XA-F-108X40-MG-GG
- Zoro #
- G708639004
- UPC #
- 840196330952
- Country of Origin
- China
- Shape
- Rectangle
- Tabletop Material
- Pine Wood, Pinus Glabra, Steel
- Tabletop Color
- Mahogany
- Weight Capacity
- 880 lbs
- Color
- Mahogany
Dimensions
- Width
- 40 in
- Length
- 108 in
- Height
- 30 in
Description
Set a stylish and rustic anchor or add some shabby chic elegance in the heart of your home or business with this rectangle dining room table. Whether entertaining family and friends or patrons at your establishment, the on-trend design of this dining table will make even a simple meal feel like a special occasion. Durably constructed from solid pine and boasting a .75 inch thick table top with 3.5 inch square legs and 16 gauge steel posts, this foldable table holds up to 880 lbs. static load capacity and will comfortably seat up to 10 people. Solid steel pins lock the legs in place when in use and secure the legs beneath the tabletop when folded for storage or transport. To keep it in spotless condition, use a water-based cleaner and follow up with a dry cloth. While constructed for indoor use, our transportable dining room table can be taken outdoors for special events like family get-togethers and backyard barbecues during good weather. Achieve country-rustic appeal by leaving the table as-is, or easily dress it up with a tablecloth for elegant events.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.