Shop FLASH FURNITURE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rectangle 40.25 W, 84 L, Pine Wood, Pinus Glabra, Steel Top, Antique Rustic White
- Mfr # XA-F-84X40-XLEGS-WH-GG
- Zoro # G309560103
product price:Â
$
719.99
/ea
Key Features
Shape
Rectangle
Width
40.25
Length
84
Tabletop Material
Pine Wood, Pinus Glabra, Steel
Weight Capacity
880
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XA-F-84X40-XLEGS-WH-GG
- Zoro #
- G309560103
- UPC #
- 196861056345
- Country of Origin
- China
- Shape
- Rectangle
- Tabletop Material
- Pine Wood, Pinus Glabra, Steel
- Tabletop Color
- Antique Rustic White
- Weight Capacity
- 880
- Weight
- 112
Description
Introduce the warm, inviting aesthetic of farmhouse decor into your home or business venture with this 7' x 40-in. folding dining table with updated crisscross style legs. Boasting a .75-in. thick tabletop with a 4-in. apron comprised of solid pine and capable of supporting up to 880 lbs. static weight capacity, this stunning farm table seats up to 8 people and is suitable for daily use in restaurant and hospitality industries as well as busy households. The foldable design allows for easy movement if you want to set up outside for special events or family gatherings in favorable weather. Simply remove the security pins and fold the legs beneath the tabletop for transport. When you arrive at your desired location, unfold the legs and insert the security pins. The space-saving foldable legs also allow your to store these dining tables away until your next event or when complete flooring maintenance is needed. To maintain that just out of the box appearance, use a water based cleaner and follow-up with a dry cloth. Best of all, no assembly is needed so you can start using this fabulous table as soon as you receive it. Whether you're upgrading your commercial decor or creating a focal point in your home dining area, this farmhouse style dining table is sure to be a welcome addition to any space.