Rectangle Activity Table, 21.875 W, 26.625 L, 23.5 H, Plastic, Steel, Grey

  • Mfr # YU-YCY-098-0032-RECT-TBL-GREEN-GG

  • Zoro # G3624229


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
21.875
Length
26.625
Height
23.5
Tabletop Material
Plastic, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YU-YCY-098-0032-RECT-TBL-GREEN-GG
Zoro #
G3624229
UPC #
847254078344
Country of Origin
China

Dimensions

Width
21.875
Length
26.625
Height
23.5
Depth
26-5/8"; 13-1/2"
Overall Height
23.5
Overall Width
21.88
Overall Length
26.63

Details

Item
Activity Table
Shape
Rectangle
Tabletop Material
Plastic, Steel
Tabletop Color
Grey
Frame Color
Green
Frame Material
Metal
Finish
Green Plastic
Assembled/Unassembled
Unassembled
Type
Height Adjustable Activity Table Set
Color
Green
Includes
(1) Table; (2) Stackable Chairs
Material
Laminate (Table Top), Plastic
Surface Material
Laminate

Description

Activity Table w/2 Chairs,Grn,21 In.x26 In.


  • Kids Table and Chair Set with 10.5" High Seats
  • Rectangle Bowtie Table: 19.125"-21.875"W x 26.625"L x 14.5-23.5"H; 220 lb. Static Load Capacity
  • 1" Thick Smooth Laminate Top with Safety Rounded Corners
  • Height Adjustable Steel Legs adjust in 1" increments
  • Plastic Stack Chair: 12.625"W x 13.5"D x 20"H; 154 lb. Static Load Capacity
  • Back Size: 11"W x 10.75"H; Seat Size: 10"W x 10"D x 10.5"H
  • Contoured polypropylene shell
  • No metal parts prevent injury to small children
  • Recommended for Preschool Ages
  • Ideal for use in the home, classroom, preschool, daycare, church or playroom

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products