Rectangle Activity Table, 24" W, 48" L, 30.37" H, Laminate, Grey

  • Mfr # XU-A2448-REC-GY-T-A-CAS-GG

  • Zoro # G3636810


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24"
Length
48"
Height
30.37"
Tabletop Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XU-A2448-REC-GY-T-A-CAS-GG
Zoro #
G3636810
UPC #
847254054737
Country of Origin
China

Dimensions

Width
24"
Length
48"
Height
30.37"
Depth
48"

Details

Item
Activity Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Grey
Frame Color
Gray
Frame Material
Metal
Finish
Gray Laminate
Assembled/Unassembled
Unassembled
Type
Standard Height Adjustable Leg - Activity Table
Color
Gray
Material
Laminate (Table Top)
Surface Material
Laminate

Description

Activity Table,Rectangle,Gray,24 In.x48 In.


  • Popular Rectangular Activity Table
  • Scratch and Stain Resistant Surface
  • 1.125" Thick Thermal Fused Grey Laminate Top
  • Black Edge Band
  • 16 Gauge Tubular Steel Legs
  • Black Powder Coated Upper Legs and Chrome Lower Legs
  • Legs Adjust in 1" Increments
  • Locking Casters
  • Recommended Grade Level: 1st Grade - Adult
  • Recommended Seating Capacity: 2 Adults; 4 Children

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.