Rectangle Activity Table, Chrome, Laminate, Particleboard, Steel, Red
- Mfr # XU-A3072-REC-RED-T-P-GG
- Zoro # G3624822
product price:Â
$
275.99
/ea
Key Features
Shape
Rectangle
Width
30 in
Length
72
Height
25.125
Tabletop Material
Chrome, Laminate, Particleboard, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XU-A3072-REC-RED-T-P-GG
- Zoro #
- G3624822
- UPC #
- 847254023405
- Country of Origin
- China
- Item
- Activity Table
- Shape
- Rectangle
- Tabletop Material
- Chrome, Laminate, Particleboard, Steel
- Tabletop Color
- Red
- Frame Color
- Red
- Frame Material
- Metal
- Finish
- Black Powder Coat
- Assembled/Unassembled
- Unassembled
- Color
- Red
- Type
- Height Adjustable Short Leg Activity Table
- Material
- Laminate (Table Top)
- Surface Material
- Laminate
Dimensions
- Width
- 30 in
- Length
- 72
- Height
- 25.125
- Depth
- 72"
Description
Activity Table,Rectangle,Red,30 In.x72 In.
- Popular Rectangular Activity Table
- Scratch and Stain Resistant Surface
- 1.125" Thick Thermal Fused Red Laminate Top, Black Edge Band
- 16 Gauge Tubular Steel Legs
- Black Powder Coated Upper Legs and Chrome Lower Legs
- Legs Adjust in 1" Increments
- Self-Leveling Nylon Floor Glides
- Recommended Grade Level: Preschool - 2nd Grade
- Recommended Seating Capacity: 10 Children
- 2 Year Limited Warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.