Rectangle Activity Table, Chrome, Laminate, Particleboard, Steel, Wood Grain
Mfr # XU-A2460-REC-OAK-H-A-GG
Zoro # G3636427
product price:Â $232.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
24
Length
60
Height
30.25
Tabletop Material
Chrome, Laminate, Particleboard, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-A2460-REC-OAK-H-A-GG
Zoro #
G3636427
UPC #
847254023504
Country of Origin
China
Dimensions
Width
24
Length
60
Height
30.25
Depth
60"
Details
Item
Activity Table
Shape
Rectangle
Tabletop Material
Chrome, Laminate, Particleboard, Steel
Tabletop Color
Wood Grain
Frame Color
Oak
Frame Material
Metal
Finish
Oak Laminate
Assembled/Unassembled
Unassembled
Type
Standard Height Adjustable Leg - Activity Table
Color
Oak
Material
Laminate (Table Top)
Accessory Type
Activity Table,Rectangle,Oak,24"x60"
Description
Activity Table,Rectangle,Oak,24 In.x60 In.
- Popular Rectangle Activity Table
- 1.25" Thick High Pressure Oak Laminate Top with Black Edge Band
- Scratch and stain resistant top
- Legs Adjust in 1" Increments
- 16 Gauge Tubular Steel Legs
- Black Powder Coated Upper Legs and Chrome Lower Legs
- Self-Leveling Nylon Floor Glides
- Recommended Grade Level: 1st Grade - Adult
- Recommended Seating Capacity: 6 Adults; 8 Children
- 2 Year Limited Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.