Rectangle Activity Table, Laminate, Red
Mfr # XU-A2460-REC-RED-H-P-GG
Zoro # G3624262
product price: $210.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
24"
Length
60"
Height
25.25"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XU-A2460-REC-RED-H-P-GG
Zoro #
G3624262
UPC #
847254023764
Country of Origin
China
Dimensions
Width
24"
Length
60"
Height
25.25"
Depth
60"
Details
Item
Activity Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Red
Frame Color
Gray
Frame Material
Metal
Assembled/Unassembled
Unassembled
Type
Height Adjustable Short Leg Activity Table
Material
Laminate (Table Top)
Color
Red
Surface Material
Laminate
Description
Activity Table,Rect,Red,24 In.x60 In.
- Popular Rectangular Activity Table
- Recommended Grade Level: Preschool - 2nd Grade
- Recommended Seating Capacity: 8 Children
- Scratch and Stain Resistant Surface
- 1.25" Thick High Pressure Red Laminate Top
- Black Edge Band
- 16 Gauge Tubular Steel Legs
- Black Powder Coated Upper Legs and Chrome Lower Legs
- Legs Adjust in 1" Increments
- Self-Leveling Nylon Floor Glides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.