Rectangle Activity Table, Laminate, Wood Grain

  • Mfr # XU-A3072-REC-OAK-T-P-CAS-GG

  • Zoro # G3637072


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
30"
Length
72"
Height
25.37"
Tabletop Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XU-A3072-REC-OAK-T-P-CAS-GG
Zoro #
G3637072
UPC #
847254080767
Country of Origin
China

Dimensions

Width
30"
Length
72"
Height
25.37"
Depth
72"

Details

Item
Activity Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Gray
Frame Material
Metal
Finish
Oak Laminate
Assembled/Unassembled
Unassembled
Type
Height Adjustable Short Leg Activity Table
Material
Laminate (Table Top)
Color
Oak
Surface Material
Laminate

Description

Activity Table,Rectangle,Oak,30 In.x72 In.


  • Popular Rectangular Activity Table
  • Recommended Grade Level: Preschool - 2nd Grade
  • Recommended Seating Capacity: 10 Children
  • Scratch and Stain Resistant Surface
  • 1.125" Thick Thermal Fused Oak Laminate Top
  • Black Edge Band
  • 16 Gauge Tubular Steel Legs
  • Black Powder Coated Upper Legs and Chrome Lower Legs
  • Legs Adjust in 1" Increments
  • Locking Casters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.