Rectangle Activity Table, Plastic, Steel, Green
Mfr # YU-YCX-0013-2-RECT-TBL-GREEN-E-GG
Zoro # G3623650
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
24
Length
48
Height
23.75
Tabletop Material
Plastic, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YU-YCX-0013-2-RECT-TBL-GREEN-E-GG
Zoro #
G3623650
UPC #
847254052726
Country of Origin
China
Dimensions
Width
24
Length
48
Height
23.75
Depth
48"; 13-1/2"
Details
Item
Activity Table
Shape
Rectangle
Tabletop Material
Plastic, Steel
Tabletop Color
Green
Frame Color
Green
Frame Material
Metal
Finish
Green Plastic
Assembled/Unassembled
Unassembled
Color
Green
Material
Plastic
Type
Height Adjustable Activity Table Set
Includes
(1) Table; (6) Stackable Chairs
Accessory Type
Actvty Table Set,Rectn,Gn,6 Chrs,24"x48"
Description
Actvty Table Set,Rectn,Gn,6 Chrs,24 In.x48 In.
- Multipurpose Kids Table Set
- Set Includes: Rectangular Table and 6 Stackable Chairs
- Primary Green Color
- Activity Table
- 220 lb. Static Load Capacity
- 1.5" Thick Textured Plastic Table Top
- Safety Rounded Corners
- Welded Steel Frame under top provides extra stability
- Adjustable Height Steel Legs with Floor Glides Extend Out 9"
- Height Adjustable Feature Accommodates Children up to Age 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.