Rectangle Activity Table, Plastic, Steel, Red
Mfr # YU-YCY-098-RECT-TBL-RED-GG
Zoro # G3636199
product price: $94.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
21.875
Length
26.625
Height
23.5
Tabletop Material
Plastic, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YU-YCY-098-RECT-TBL-RED-GG
Zoro #
G3636199
UPC #
847254077620
Country of Origin
China
Dimensions
Width
21.875
Length
26.625
Height
23.5
Depth
26-5/8"
Overall Width
21.88
Overall Height
23.5
Overall Length
26.63
Details
Item
Activity Table
Shape
Rectangle
Tabletop Material
Plastic, Steel
Tabletop Color
Red
Frame Color
Red
Frame Material
Metal
Finish
Red Plastic
Assembled/Unassembled
Unassembled
Color
Red
Type
Height Adjustable Activity Table
Material
Plastic
Surface Material
Laminate
Accessory Type
Preschool Activity Table,Rectangle,Red
Description
Preschool Activity Table,Rectangle,Red
- Rectangle Bowtie Activity Table
- 220 lb. Static Load Capacity
- 1" Thick Smooth Laminate Top with Plastic Safety Rounded Corners
- Welded Steel Frame adds extra stability
- Height Adjustable Steel Legs adjust in 1" increments
- Recommended Seat Height: 6.5-14"H
- Recommended Seating Capacity: 4 Children
- Recommended Grade Level: Preschool - 2nd Grade
- Ideal for use in the home, classroom, preschool, daycare, church or playroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.