Rectangle Actvt Table, Rect, Red, Lckng Cstrs, 30"x72", Laminate, Red
Mfr # XU-A3072-REC-RED-H-P-CAS-GG
Zoro # G3624630
product price:Â $297.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
30"
Length
72"
Height
25.5"
Tabletop Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-A3072-REC-RED-H-P-CAS-GG
Zoro #
G3624630
UPC #
847254080781
Country of Origin
China
Dimensions
Width
30"
Length
72"
Height
25.5"
Depth
72"
Details
Item
Actvt Table,Rect,Red,Lckng Cstrs,30"x72"
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Red
Frame Color
Gray
Frame Material
Metal
Assembled/Unassembled
Unassembled
Material
Laminate (Table Top)
Color
Red
Type
Height Adjustable Short Leg Activity Table
Surface Material
Laminate
Description
Actvt Table,Rect,Red,Lckng Cstrs,30 In.x72 In.
- Popular Rectangular Activity Table
- Recommended Grade Level: Preschool - 2nd Grade
- Recommended Seating Capacity: 10 Children
- Scratch and Stain Resistant Surface
- 1.25" Thick High Pressure Red Laminate Top
- Black Edge Band
- 16 Gauge Tubular Steel Legs
- Black Powder Coated Upper Legs and Chrome Lower Legs
- Legs Adjust in 1" Increments
- Locking Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.