Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Adjustable Table, 24" W, 20" L, 46.75" H, Laminate Top, Red

  • Mfr # MT-6288-1-GG

  • Zoro # G3778579


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24"
Length
20"
Height
46.75"
Tabletop Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-6288-1-GG
Zoro #
G3778579
UPC #
889142011453
Country of Origin
China

Dimensions

Width
24"
Length
20"
Height
46.75"
Overall Depth
20"
Overall Width
24"
Maximum Desktop Height
46 3/4 in
Caster/Glide Diameter
2 in
Height Adjustment Continuity
Continuous
Minimum Desktop Height
27 1/2 in
Height Range
37-1/2" to 41-1/4"

Details

Item
Adjustable Table
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Red
Frame Color
Black
Frame Material
Steel
Assembled/Unassembled
Unassembled
Material
Melamine Laminate
Assembly
Required
Standards
ANSI/BIFMA
Color
Mahogany
Weight Capacity
50 lb
Includes
Removable Storage Pouch
Number of Shelves
0
Product Type
Adjustable-Height Computer Stand
Desktop Material
Laminate
Caster/Glide Type
(4) Locking
Desktop Color
Red
Adjustment Mechanism
Manual
Locking Casters
Yes
Includes Center Drawer
No
Number of Casters/Glides
4
Surface Material
Laminate
Base Material
Metal
Type
Mobile Sit-Down, Stand-Up Mahogany Computer Ergonomic Desk with Removable Pouch
Color Top
Mahogany
Top Material
Laminate
Color Base
Black

Description

Adjustable-Height Computer Stand, Product Type Adjustable-Height Computer Stand, Maximum Desktop Height 46 3/4 in, Minimum Desktop Height 27 1/2 in, Overall Width 24 in, Overall Depth 20 in, Desktop Material Laminate, Desktop Color Red, Weight Capacity 50 lb, Frame Material Steel, Number of Shelves 0, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides 4, Caster/Glide Diameter 2 in, Caster/Glide Type (4) Locking, Adjustment Mechanism Manual, Standards ANSI/BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.