
Rectangle Antique Farm Table, Wood Top, Wood Grain
Mfr # XA-FARM-11-GG
Zoro # G5032750
product price:Â $1,299.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
40"
Length
96"
Height
30"
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XA-FARM-11-GG
Zoro #
G5032750
UPC #
889142225508
Country of Origin
China
Dimensions
Width
40"
Length
96"
Height
30"
Depth
96"; 23-1/4"
Details
Item
Antique Farm Table
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Wood Grain
Frame Color
Wood Grain
Frame Material
Wood
Assembled/Unassembled
Unassembled
Material
Pine Wood
Includes
(1) Table; (6) Cross Back Chairs and Cushions
Color
Antique Rustic
Accessory Type
Antique Farm Table,6 Chair Set,96"X40"
Surface Material
Wood
Type
Antique Rustic Folding Farm Table Set
Description
Antique Farm Table,6 Chair Set,96 In.X40 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.