This item is Discontinued.

Flash Furniture Rectangle Aransas Patio Set, Black, 4 pcs., 47.25" X 23" X 30.5", Black JJ-S351-GG

Rectangle Aransas Patio Set, Black, 4 pcs., 47.25" X 23" X 30.5", Black (Discontinued)

  • Mfr # JJ-S351-GG
  • Zoro # G7342209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JJ-S351-GG
Zoro #
G7342209
UPC #
889142337263
Country of Origin
China

Dimensions

Width
47.25"
Height
30.5"
Depth
22 in
Length
23"
Chair Height
30 in
Chair Depth
22 in
Tabletop Thickness
3/16 in
Chair Seat Depth
21 in
Chair Seat Width
43 in
Table Height
17 in
Table Length
21 1/2 in
Chair Width
22 1/2 in
Table Width
35 1/2 in
Chair Back Height
17 in

Details

Color
Black
Type
4 Piece Patio Set
Material
Glass (Table Top); Fabric (Seat and Back)
Frame Material
Wicker/Rattan
Item
Aransas Patio Set,Black,4 pcs.
Includes
2 Chairs, Sofa, Table
Features
Curved Arms, Fire Retardant Foam
Weight Capacity
350 lb
Tabletop Color
Black
Assembly
Unassembled
Tabletop Material
Glass
Construction
Glass, Metal
Resistant To
Weather Resistant
Includes Umbrella
No Umbrella
Chair Weight
116 lb
Chair Back Material
Fabric
Table Shape
Rectangle
Table Frame Color
Black
Product Type
Patio Lounge Set
Table Frame Material
Rattan, Wicker
Maximum Number of Table Seats
4
Includes Arms
Yes
Includes Umbrella Hole
No
Chair Frame Color
Black
Number of Tables
1
Table Weight Capacity
350 lb
Includes Back Cushions
No
Resistance Properties
Weather Resistant
Includes Seat Cushions
Yes
Number of Chairs
4
Removable Cushions
Yes
Table Weight
15 lb
Chair Seat Material
Fabric
Chair Frame Material
Rattan, Wicker
Chair Weight Capacity
350 lb
Stackable Chairs
No
Chair Back Color
Gray
Chair Seat Color
Gray
Swivel Chairs
No
Assembled/Unassembled
Unassembled
Frame Color
Black
Surface Material
Glass
Shape
Rectangle
Series
Aransas

Description

Patio Lounge Set, Chair Seat Material Fabric, Includes Umbrella Hole No, Number of Chairs 4, Table Diameter Not Applicable, Table Height 17 in, Table Weight 15 lb, Tabletop Color Black, Tabletop Material Glass, Chair Seat Color Gray, Chair Weight Capacity 350 lb, Includes Umbrella No Umbrella, Table Frame Material Rattan, Wicker, Table Length 21 1/2 in, Table Shape Rectangle, Assembly Unassembled, Chair Depth 22 in, Chair Height 30 in, Chair Width 22 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.