Rectangle Bar Top Riser, 72"X12"X12", Wood Top, Wood Grain
Mfr # XA-72-RS-GG
Zoro # G3642009
product price:Â $91.29
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
11.75"
Length
72"
Height
12"
Tabletop Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XA-72-RS-GG
Zoro #
G3642009
UPC #
889142012337
Country of Origin
China
Dimensions
Width
11.75"
Length
72"
Height
12"
Depth
72"
Details
Item
Bar Top Riser,72"X12"X12"
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Wood Grain
Frame Color
Silver
Frame Material
Metal
Finish
Silver Powder Coat
Assembled/Unassembled
Assembled
Type
Bar Top Riser
Material
Wood
Color
Natural
Surface Material
Wood
Accessory Type
Bar Top Riser,72"X12"X12"
Description
Bar Top Riser,72 In.X12 In.X12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.