
Rectangle Bi-Fold Table, Plstc, White, Adj., 30" x 60", Plastic Top, White
Mfr # RB-3050FH-ADJ-GG
Zoro # G7342260
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
27.25"
Length
60"
Height
34"
Tabletop Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-3050FH-ADJ-GG
Zoro #
G7342260
UPC #
889142335788
Country of Origin
China
Dimensions
Width
27.25"
Length
60"
Height
34"
Depth
60"
Details
Item
Bi-Fold Table,Plstc,White,Adj.,30" x 60"
Shape
Rectangle
Tabletop Material
Plastic
Tabletop Color
White
Frame Color
Gray
Frame Material
Metal
Finish
Gray Powder Coat
Assembled/Unassembled
Assembled
Color
Granite White
Material
Plastic (Table Top)
Type
Bi-Fold Height Adjustable Table
Surface Material
Plastic
Description
Bi-Fold Table,Plstc,White,Adj.,30 In. x 60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.