Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Blue, Polyethylene, Steel, 72.25 in L

  • Mfr # SLF-EML-72-BL-GG

  • Zoro # G416181918


product price: $1,195.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Bench Coating/Finish
Black Powder Coat
Tabletop Color
Blue
Shape
Rectangle
Tabletop Structural Material
Polyethylene, Steel
Overall Width
61.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLF-EML-72-BL-GG
Zoro #
G416181918
UPC #
196861196522
Country of Origin
China

Dimensions

Overall Width
61.75 in
Overall Length
72.25 in

Details

Bench Coating/Finish
Black Powder Coat
Tabletop Color
Blue
Shape
Rectangle
Tabletop Structural Material
Polyethylene, Steel
Load Capacity
1600 lbs

Description

Our collection of Expanded Mesh Metal Picnic Tables is ideal for high-traffic seating areas such as campuses, cafeterias, school playgrounds, or concession areas and feature an umbrella hole to add shade when used outdoors. This heavy duty picnic table is constructed with a powder coated steel frame and mesh metal top and bench seats with thermoplastic coating for durability and protection against the elements as well as rounded edges for safety. Available in different colors, this metal picnic table is comfortable, even in sunny weather, and is perfect for outdoor events. This expanded metal picnic table seats up to 6 adults, holds up to 600 lbs. static weight per bench, and is able to retain structural integrity and stand up to high volume daily use. Assembly is quick and easy and this outdoor table can be cleaned easily with a damp cloth.


  • 6' Commercial Grade Rectangular Expanded Metal Picnic Table for 6
  • Blue
  • Thermoplastic Coating Resists Fading and Stays Cool
  • Umbrella Hole Accommodates up to 3" Diameter Pole
  • Powder Coated Steel Frame
  • Rounded Corners for Safety
  • Holds up to 300 LBS. Static Weight Per Seat
  • Table Top Holds up to 400 LBS. Static Weight
  • Step-By-Step Assembly Instructions
  • Wipes Clean with a Damp Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products