Zoro Homepage

Rectangle Console Table, Black, Metal Frame, Laminate, Wood Grain

  • Mfr # NAN-JN-21738-GG

  • Zoro # G5035742


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
47.25"
Length
23.75"
Height
30"
Tabletop Material
Laminate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NAN-JN-21738-GG
Zoro #
G5035742
UPC #
889142215141
Country of Origin
China

Dimensions

Width
47.25"
Length
23.75"
Height
30"
Depth
47-1/4"

Details

Item
Console Table,Black,Metal Frame
Shape
Rectangle
Tabletop Material
Laminate
Tabletop Color
Wood Grain
Frame Color
Black
Frame Material
Metal
Assembled/Unassembled
Unassembled
Type
Console Table
Color
Rustic
Material
Engineered Wood (Table Top)
Surface Material
Wood

Description

Console Table,Black,Metal Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.