Rectangle Farm Table, Rustic, Rectangular, 46" x 30", 30" W, 46" L, 30" H, Wood, Wood Grain

  • Mfr # XA-F-46X30-GG

  • Zoro # G6974173


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
30"
Length
46"
Height
30"
Tabletop Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XA-F-46X30-GG
Zoro #
G6974173
UPC #
889142264699
Country of Origin
China

Dimensions

Width
30"
Length
46"
Height
30"
Depth
46"
Overall Depth
30 in
Overall Width
46 in
Top Thickness
1 in
Leg End Width
3 in
Tabletop Thickness
1 in
Overall Height - Maximum
30 in
Leg End Length
3 in
Height Adjustability
Fixed Height

Details

Item
Farm Table,Rustic,Rectangular,46" x 30"
Shape
Rectangle
Tabletop Material
Wood
Tabletop Color
Wood Grain
Frame Color
Wood Grain
Frame Material
Wood
Edge Type
Bullnose
Leg Type
Straight
Assembled/Unassembled
Unassembled
Color
Antique Rustic
Material
Pine Wood
Type
Antique Rustic Solid Pine Farm Dining Table
Surface Material
Wood
Weight Capacity
600 lb
Base Type
(4) Legs Attached to Pedestal
Edge Color
Brown
Load Rating
600 lb
Assembly
Unassembled
Product Type
Cafe/Breakroom Table
Tabletop Surface Material
Wood
Edge Material
Wood
Edge Shape
Bullnose
Table Weight
58 lb
Includes Assembly Tools
Tools Included
Frame Finish
Rustic Stain
Leg End Shape
Square
Includes Modesty Panel
No Modesty Panel
Tabletop Shape
Rectangle
Folding Legs
Not Foldable
Folding Tabletop
Not Foldable
Foot Type
Protective Tips
Number of Feet
4
Tabletop Structural Material
Wood

Description

Cafe/Breakroom Table, Surface Material Wood, Rectangle, Width 30 in, Height 30 in, Tabletop Color Family Brown, Tabletop Color Brown, Frame Color Brown, Assembled/Unassembled Unassembled, Frame Material Wood, Edge Color Brown, Edge Type Bullnose, Leg Type Straight, Top Thickness 1 in, Load Rating 600 lb, Standards Not Applicable


  • • Farmhouse Dining Table in Antique Rustic Stain Finish
  • • Solid Pine Construction
  • • 0.75" Thick Plank Top with 4" Thick Apron
  • • 3" Square Legs
  • • Base Size: 20.5"W x 37"L
  • • Table Accommodates up to 4-people
  • • Designed for Commercial and Residential Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.